Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 3/8-16 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 357588-100
Zoro # G306316215
product price: $59.49
/pk 100, $0.59/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Point Type Cup
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 357588-100
- Zoro # G306316215
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 3/8-16 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (SC2206035-100P)
- ZORO SELECT Drywall Screw, #8 x 2-1/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0212)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Phenolic Resin Plain Finish, 5 PK (Z8406)
- MIDWEST FASTENER #10-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (932672)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (777328-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (140716-100)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 10-32 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (511431-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 6-32 x 5/16", Stainless Steel, 316, Hex Socket Drive , 100PK (809236-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Flat Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, 1000PK (577452-1000)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (706555-100)
- ZORO SELECT Socket Set Screw, Cup, 2-56x3/32, PK100 (U07840.008.0009)
- Newport Fasteners Set Screws