Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 3/8-16 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 1500PK
Mfr # 606038-1500
Zoro # G306323480
product price: $1,304.99
/pk 1500, $0.87/ea
Free Shipping & Returns
$1,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Point Type Cup
- Material Stainless Steel
- Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 606038-1500
- Zoro # G306323480
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Head Type | Headless |
Description
Socket Set Screw, Cup Point, 3/8-16 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length, 10 PK (ZSCRW-64)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 3 in L, 15 PK (822245G)
- MIDWEST FASTENER #6-40 x 1/2 in Oval Machine Screw, Plain Stainless Steel, 6 PK (930624)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Stainless Steel, 316, Plain Finish (U55067.075.7200)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (565282-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (606038-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/4-28 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (948875-100)
- NEWPORT FASTENERS Nylon Pellet Socet Set Screws Cup Point, 5/16-24 x 5/16", Alloy Steel, Black Oxide, 100PK (633868-100)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (924194-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-28 x 5/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (547980-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1-8 x 12", Alloy Steel Case Hardened, Black Oxide, Full Thread (220617-1)
- Newport Fasteners Set Screws