Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 3/8-16 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 606038-100
Zoro # G106323482
product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Point Type Cup
- Material Stainless Steel
- Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 606038-100
- Zoro # G106323482
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Head Type | Headless |
Description
Socket Set Screw, Cup Point, 3/8-16 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 2 PK (39241)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.013.0050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07400.060.0012)
- ZORO SELECT Standard Crown Cap Nut, #6-32, Steel, Nickel Plated, 11/32 in H, 100 PK (DNI0-6P5-100BX)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 1500PK (606038-1500)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (565282-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 5-40 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (225584-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x3/4", Alloy Steel Case Hardened, Full Thread, 100PK (130413-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1-8 x 12", Alloy Steel Case Hardened, Black Oxide, Full Thread (220617-1)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-36 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (792393-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M8-1.25x10mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK (121598-5000)
- Newport Fasteners Set Screws