Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 3-56 x 3/32", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 571103-100
Zoro # G306324036
product price: $85.15
/pk 100, $0.85/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #3-56
- Overall Length 3/32 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 571103-100
- Zoro # G306324036
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #3-56 |
Overall Length | 3/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Head Type | Headless |
Description
Socket Set Screw, Cup Point, 3-56 x 3/32", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Washer Flat Zn 1/2 5Lb (03840)
- ROTOR CLIP Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 1 in Bore Dia. (TI-100)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 50 PK (Z0448)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 10 PK (78986)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Half-Dog Point, 3/8-24 x 1/2", Alloy Steel, Black Oxide, 100PK (581781-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M8-1.25x35mm, Alloy Steel 14.9 - 45H, Zinc, 100PK (506665-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x8", Alloy Steel Case Hardened, Full Thread, 30PK (217620-30)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 5/16-24 x 5/16", Alloy Steel, Zinc, Hex Socket , 1200PK (802128-1200)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 5/16", Alloy Steel, Zinc, Hex Socket , 100PK (803020-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-14 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (122217-100)
- ZORO SELECT Set Screw, AST, M6x1mm, Cup, 10mm, PK100 (M07850.060.0010)
- Newport Fasteners Set Screws