Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 1/4-28 x 5/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 547980-100
Zoro # G906323866
product price: $84.99
/pk 100, $0.85/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Point Type Cup
- Material Stainless Steel
- Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 547980-100
- Zoro # G906323866
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Head Type | Headless |
Description
Socket Set Screw, Cup Point, 1/4-28 x 5/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT #8-32 x 1/4 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP83214P100)
- RECOIL Helical Insert, Free-Running, M27-2.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05034)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length, 100 PK (U55050.025.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0001)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M4-0.7 x 10mm, Stainless Steel A2-70, Hex Socket , 5000PK (396366-5000)
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M5-0.8 x 6mm, Alloy Steel, Hex Socket, , 50PK (131396-50)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 10-24 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 2500PK (854235-2500)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 1-8x4", Alloy Steel Case Hardened, Full Thread, 10PK (670583-10)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 5/8-11x4", Alloy Steel Case Hardened, Full Thread, 150PK (104124-150)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-28 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (539474-5000)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/2, PK10 (2WA37)
- Newport Fasteners Set Screws