Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 1/4-20 x 5/8", Brass, Hex Socket , 2500PK
Mfr # 799994-2500
Zoro # G206332339
product price: $2,703.99
/pk 2500, $1.08/ea
Free Shipping & Returns
$2,703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Point Type Cup
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 799994-2500
- Zoro # G206332339
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Brass |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 1/4-20 x 5/8", Brass, Hex Socket , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME HOLO-KROME 3/16 X 3/4 DOWEL PIN 100/BOX (1026)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (250338BG)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N01000.043.0300)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.375 in L, Steel Body, 95 PK (410806U)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (109589-100)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M10-1.5x20mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 100PK (981968-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Flat Point, 6-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 1000PK (987196-1000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M12-1.75 x 25mm, Stainless Steel A2-70, Hex Socket , 100PK (118212-100)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 10-32 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (773809-100)
- NEWPORT FASTENERS Socket Set Screw, Brass Tip, 1/2-20 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (478728-100)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x1, PK50 (U07852.043.0100)
- Newport Fasteners Set Screws