Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 1/4-20 x 2", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 447647-100
Zoro # G006317734
product price: $179.99
/pk 100, $1.80/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Point Type Cup
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 447647-100
- Zoro # G006317734
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 1/4-20 x 2", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (Z9099)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0150 In, Pink, PK10 (44555)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 3-1/2" L, Steel Zinc Plated, 100 PK (03362-PWR)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51050.025.0006)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (109589-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 1 1/2", Stainless Steel, 18-8, Hex Socket Drive , 3000PK (828342-3000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (425535-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 3/8", Brass, Hex Socket , 2500PK (990159-2500)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (702050-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (669616-100)
- MIDWEST FASTENER 7/16"-20 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 8PK (34367)
- Newport Fasteners Set Screws