Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 1/4-20 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 109589-100
Zoro # G506311317
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Point Type Cup
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 109589-100
- Zoro # G506311317
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 1/4-20 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 125 PK (327741-125)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2-1/2 in (DSVT212S)
- ZORO SELECT Thread Cutting Screw, #10 x 3 in, Yellow Zinc Plated Steel Flat Head Torx Drive, 800 PK (1056DTF17Y)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 48 PK (61586)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (447647-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 1 1/2", Stainless Steel, 18-8, Hex Socket Drive , 3000PK (828342-3000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (425535-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/2-13 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (217176-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (770131-100)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 10-32 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (370704-100)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/4, PK100 (U07840.011.0025)
- Newport Fasteners Set Screws