Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 1/2-20 x 3", Alloy Steel, Black Oxide, Hex Socket , 50PK
Mfr # 368944-50
Zoro # G706319199
product price: $367.99
/pk 50, $7.36/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Overall Length 3 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 368944-50
- Zoro # G706319199
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 3 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 1/2-20 x 3", Alloy Steel, Black Oxide, Hex Socket , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M22-2.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.220.1000)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 4-1/4" L, Stainless Steel Stainless Steel, 20 PK (07340-PWR)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/8"-27 (3552-1/8K)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 10-32 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (511431-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (669616-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x4 1/2", Alloy Steel Case Hardened, Full Thread, 125PK (777232-125)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 3/16", Alloy Steel, Zinc, Hex Socket , 5000PK (314618-5000)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x6", Alloy Steel Case Hardened, Full Thread, 25PK (300626-25)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x1 1/4", Alloy Steel Thru-Hardened, Full Thread, 100PK (379053-100)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1/4, PK100 (SSCFIA0370025USA-100BX)
- Newport Fasteners Set Screws