Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 1/2-13 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 791688-100
Zoro # G306330204
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 3/8 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 791688-100
- Zoro # G306330204
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 1/2-13 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1"-14, Plain Finish (36734)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0125)
- AMPG Shoulder Screw, 5g6g Thr Sz, 16mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (STR601M12X10)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72334)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (914892-100)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 1-8x5", Alloy Steel Case Hardened, Full Thread, 10PK (710944-10)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 7/16-14 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (796091-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (716898-100)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 1/2-13 x 1 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (384245-100)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 1/4-28 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 1000PK (614776-1000)
- ZORO SELECT Set Screw, M5 x 0.80mm, 6mm L, PK100 (M51250.050.0006)
- Newport Fasteners Set Screws