Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 1/2-13 x 1", Stainless Steel, 18-8, Hex Socket Drive , 1000PK
Mfr # 892886-1000
Zoro # G106332040
product price: $1,216.99
/pk 1000, $1.22/ea
Free Shipping & Returns
$1,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 1 in
- Point Type Cup
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 892886-1000
- Zoro # G106332040
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Head Type | Headless |
Description
Socket Set Screw, Cup Point, 1/2-13 x 1", Stainless Steel, 18-8, Hex Socket Drive , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 1 in L, 10 PK (77088)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 10 PK (U51010.050.0275)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 6 mm Shaft Dia, 10 PK (DSH-6SA)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Aluminum Hex Head Slotted Drive, 39 PK (62377)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/2-13 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (217176-100)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 10-32 x 1 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (946195-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 5-40 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (225584-100)
- NEWPORT FASTENERS Set Screws, Flat Point, 3/8-24 x 1/2", Alloy Steel, Hex Socket, , 100PK (238564-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 10-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (123226-100)
- NEWPORT FASTENERS Socket Set Screw, Brass Tip, M4-0.7 x 5mm, Alloy Steel, Black Oxide, Hex Socket , 100PK (662479-100)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-32x3/16, PK100 (U07891.019.0018)
- Newport Fasteners Set Screws