Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 10-32 x 3/8", Alloy Steel, 316, Hex Socket Drive , 100PK
Mfr # 433298-100
Zoro # G706319335
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 433298-100
- Zoro # G706319335
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 10-32 x 3/8", Alloy Steel, 316, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Collated Brad Nail, 1-1/2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (PBN18150)
- TITEBOND 2 Oz. Thin Instant Bond Ca (6201)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 12 PK (R4649-10)
- PWR DRIVE 3/8-inch x 5 1/8-inch LVL Torx Star Drive LVL Beams Screws, 10PK (FTC17O38518MR)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (914892-100)
- NEWPORT FASTENERS Socket Set Screw, Brass Tip, 6-32 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (996805-100)
- NEWPORT FASTENERS Nylon Pellet Socet Set Screws Cup Point, 10-32 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 1000PK (367386-1000)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13x1 1/2", Alloy Steel Thru-Hardened, Full Thread, 50PK (441425-50)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1 1/4-7 x 3", Alloy Steel, Black Oxide, Hex Socket (897909-1)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-24 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (163267-100)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/8, PK100 (U07852.025.0037)
- Newport Fasteners Set Screws