Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 10-24 x 3/8", Brass, Hex Socket , 2500PK
Mfr # 990159-2500
Zoro # G606335756
product price: $1,940.99
/pk 2500, $0.78/ea
Free Shipping & Returns
$1,940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Point Type Cup
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 990159-2500
- Zoro # G606335756
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Brass |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 10-24 x 3/8", Brass, Hex Socket , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/4"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.225.0001)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 61/64 in L, Aluminum Body, 250 PK (U33191.018.0612)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (U04104.125.0400)
- ZORO SELECT Internally-Threaded Rod, 7/16"-20 Thread to 7/16"-20 Thread, 1 ft, Aluminum, Plain Finish, Round (LINK43712IA)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (924194-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (669616-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M3-0.5x5mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK (535393-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3-48 x 3/32", Alloy Steel, Black Oxide, Hex Socket , 1000PK (874658-1000)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x6", Alloy Steel Case Hardened, Full Thread, 25PK (300626-25)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-28 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (272714-100)
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 5mm L, PK100 (M07810.050.0005)
- Newport Fasteners Set Screws