Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 10-24 x 1 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 361969-100
Zoro # G006319059
product price: $228.99
/pk 100, $2.29/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Overall Length 1-1/8 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 361969-100
- Zoro # G006319059
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 1-1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 10-24 x 1 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (1016KPP188)
- TEKS Self-Drilling Screw, #12 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1428000)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M55010.030.0020)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x8", Alloy Steel Case Hardened, Full Thread, 30PK (217620-30)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13x3", Alloy Steel Case Hardened, Full Thread, 50PK (765236-50)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-20 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (882596-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M10-1.5 x 20mm, Stainless Steel A2-70, Hex Socket , 3000PK (661119-3000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-32 x 1", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (724858-5000)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M6-1.0x8mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 100PK (549491-100)
- J.W. WINCO GN605-M16-25-VR Socket Set Screw Steel (605-M16-25-VR)
- Newport Fasteners Set Screws