Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 1 1/8-7 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 40PK
Mfr # 295618-40
Zoro # G506313632
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 295618-40
- Zoro # G506313632
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1-1/8"-7 |
Overall Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 1 1/8-7 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 40PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN External-E E-Clip, Steel (C83)
- ZORO SELECT Military External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Passivate Finish, 4000 PK (MS35335-59)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel (EZ-313-428)
- TITAN INDUSTRIAL SUPPLY 1/2 in. Grade 5 Flat Washer-Zinc (T12FWZ5)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 5/8-11x4", Alloy Steel Case Hardened, Full Thread, 150PK (104124-150)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (836300-100)
- NEWPORT FASTENERS Socket Set Screw, Brass Tip, 3/8-16 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (180396-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M4-0.7x10mm, Alloy Steel 14.9 - 45H, Zinc, 100PK (186702-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13x8", Alloy Steel Case Hardened, Full Thread, 10PK (867081-10)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (447647-100)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Dog, 10mm, PK100 (M07820.060.0010)
- Newport Fasteners Set Screws