Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 1 1/4-7 x 3", Alloy Steel, Black Oxide, Hex Socket
Mfr # 897909-1
Zoro # G106332095
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 897909-1
- Zoro # G106332095
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1-1/4"-7 |
Overall Length | 3 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 1 1/4-7 x 3", Alloy Steel, Black Oxide, Hex Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB271)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (31160)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 30 PK (50160BHT)
- AMPG Thumb Nut, #1/4"-28 Size, SS Grade 18-8 (NUT6811428)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (606038-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-36 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (792393-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (140716-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Half-Dog Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, 100PK (360644-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/4-10x2 1/2", Alloy Steel Thru-Hardened, Full Thread, 25PK (237957-25)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 3/8-16 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (685125-100)
- MIDWEST FASTENER #6-32 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (75003)
- Newport Fasteners Set Screws