Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cone Point, 3/8-16 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 174820-100
Zoro # G606311507
product price: $168.99
/pk 100, $1.69/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Point Type Cone
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 174820-100
- Zoro # G606311507
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cone |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Cone Point, 3/8-16 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel 100 PK (2414314)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.112.2400)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (63024)
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK (1420WF)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (686525-100)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 8-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (775906-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M3-0.5x4mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (102133-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (564099-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Flat Point, 10-24 x 5/16", Alloy Steel, Black Oxide, 1000PK (914738-1000)
- NEWPORT FASTENERS Set Screws, Cup Point, M12-1.75 x 12mm, Alloy Steel, Hex Socket, , 25PK (915520-25)
- ZORO SELECT Set Screw, AST, M3x0.50mm, Flat, 6mm, PK100 (M07860.030.0006)
- Newport Fasteners Set Screws