Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cone Point, 1/4-20 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 5000PK
Mfr # 449766-5000
Zoro # G606319138
product price: $1,016.99
/pk 5000, $0.20/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Overall Length 5/16 in
- Point Type Cone
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 449766-5000
- Zoro # G606319138
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cone |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Cone Point, 1/4-20 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Epoxy, 14.38 Oz Container Size Cartridge, Includes Mixing Nozzle (C6P-15)
- HERITAGE Detent Pin, 3/8" x 4", SS 300, Plain (DTPS-0375-4000)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (U70411.037.0500)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Stainless Steel Plain Finish, 5 PK (M51420.200.0001)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (914892-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/4-20 x 1/2", Stainless Steel 18-8, Full Thread , 100PK (962543-100)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 3/4-10x5", Alloy Steel Case Hardened, Full Thread, 75PK (316487-75)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/4-10x8", Alloy Steel Case Hardened, Full Thread, 25PK (559896-25)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 3/8-16 x 1", Stainless Steel, 18-8, Hex Socket Drive , 100PK (353474-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 10-32 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (940193-100)
- MIDWEST FASTENER 5/8"-18 x 5/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 3PK (38936)
- Newport Fasteners Set Screws