Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cone Point, 10-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 123226-100
Zoro # G706308278
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Overall Length 3/8 in
- Point Type Cone
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 123226-100
- Zoro # G706308278
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cone |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Cone Point, 10-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (A0030320300ZYD)
- PRIME-LINE Hex Bolts 5/16in-18 X 3/4in Grade 304 Stainless Steel 25PK (9058897)
- ZORO SELECT Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0162)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (9081547)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (850460-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13 x 1", Stainless Steel 18-8, Full Thread , 50PK (574486-50)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (488593-100)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (924194-100)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, DIN 915, M8-1.25x30mm, Alloy Steel 14.9 - 45H, 100PK (145770-100)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 3/8-16x1", Alloy Steel Case Hardened, Full Thread, 100PK (208389-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M4-0.7x10mm, Alloy Steel 14.9 - 45H, Zinc, 100PK (186702-100)
- Newport Fasteners Set Screws