Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cone Point, 10-32 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 940193-100
Zoro # G206335804
product price: $66.99
/pk 100, $0.67/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Point Type Cone
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 940193-100
- Zoro # G206335804
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cone |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Cone Point, 10-32 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , PEEK Plain Finish, 10 PK (PK12-WHS-01)
- ZORO SELECT Taper Pin, Steel, 12 x 100mm (M39011.120.0100)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2 in, Zinc Plated Hex Hex Drive (01330)
- HHIP 0.937" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0937)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 1/4-20 x 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (141467-100)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 5/16-24 x 5/16", Alloy Steel, Zinc, Hex Socket , 1200PK (802128-1200)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 5/8-18 x 1", Alloy Steel, Black Oxide, Hex Socket , 50PK (306589-50)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x1", Alloy Steel Case Hardened, Full Thread, 50PK (288974-50)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M8-1.25x10mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK (121598-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 4-40 x 3/32", Stainless Steel, 18-8, Hex Socket Drive , 100PK (594346-100)
- ZORO SELECT M5-0.8X20 ISO4029 SOCKET SET CUPPT. BLK OX (M5020SSC)
- Newport Fasteners Set Screws