Shop All Set Screws
Newport Fasteners
Socket Set Screw, Brass Tip, 3/8-16 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 180396-100
Zoro # G306308302
product price: $497.99
/pk 100, $4.98/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Overall Length 1/4 in
- Point Material Brass
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 180396-100
- Zoro # G306308302
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Material | Brass |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Brass Tip, 3/8-16 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/4" Thrd Sz, 6-1/6 in Overall Lg (YK34-10)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 7000 PK (SMHWI-1000750SL-7000P)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.024.0125)
- CROSBY Eye Bolt With Shoulder, 1 in ID, Steel, Powder Coat (1090802)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x1 1/4", Alloy Steel Thru-Hardened, Full Thread, 100PK (379053-100)
- NEWPORT FASTENERS Socket Set Screw, Brass Tip, M4-0.7 x 5mm, Alloy Steel, Black Oxide, Hex Socket , 100PK (662479-100)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 10-32 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (370704-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 1500PK (606038-1500)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 3/4-10 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 25PK (722721-25)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 4-40 x 1/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (139177-100)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x1, PK100 (U07890.037.0100)
- Newport Fasteners Set Screws