Shop All Set Screws
Newport Fasteners
Socket Set Screw, Brass Tip, 1/2-20 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 478728-100
Zoro # G006319271
product price: $1,034.99
/pk 100, $10.35/ea
Free Shipping & Returns
$1,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Overall Length 3/4 in
- Point Material Brass
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 478728-100
- Zoro # G006319271
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Material | Brass |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Brass Tip, 1/2-20 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L, 10 PK (HC10120451-010P2)
- TAMPER-PRUF SCREWS 2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31200)
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2005-BLANK)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (822188G)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 5/8-18 x 1", Alloy Steel, Black Oxide, Hex Socket , 50PK (288525-50)
- NEWPORT FASTENERS Set Screws, Cup Point, M12-1.75 x 12mm, Alloy Steel, Hex Socket, , 25PK (915520-25)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 3/8-16 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (685125-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 5/16", Alloy Steel, Zinc, Hex Socket , 100PK (803020-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 5/16-18 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (373505-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (488593-100)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x6, PK5 (U01080.050.0600)
- Newport Fasteners Set Screws