Shop All Set Screws
Newport Fasteners
Slotted Socket Set Screws, Cup Point, 5/16-18 x 3/8", Stainless Steel, 18-8, Slotted Drive , 5000PK
Mfr # 473797-5000
Zoro # G106319218
product price: $1,626.99
/pk 5000, $0.33/ea
Free Shipping & Returns
$1,626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Point Type Cup
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 473797-5000
- Zoro # G106319218
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Description
Slotted Socket Set Screws, Cup Point, 5/16-18 x 3/8", Stainless Steel, 18-8, Slotted Drive , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx3/4in, PK50 (U39130.015.0075)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain Brass Round Head Slotted Drive, 18 PK (61028)
- USA INDUSTRIALS M4-0.70 x 12 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-259)
- ZORO SELECT Oversized Key Stock Assortment, Steel (WWGDISKSZCOV031)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 5/8-18 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 50PK (731660-50)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M12-1.75 x 25mm, Stainless Steel A2-70, Hex Socket , 100PK (118212-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M5-0.8x20mm, Alloy Steel 14.9 - 45H, Zinc, 5000PK (777402-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32x3/16", Alloy Steel, 14.9 - 45H, Mechanical Zinc, 100PK (662385-100)
- NEWPORT FASTENERS Socket Set Screw, Brass Tip, 1/2-20 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (478728-100)
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M6-1.0 x 8mm, Alloy Steel, Hex Socket, , 50PK (987811-50)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (M07850.050.0008)
- Newport Fasteners Set Screws