Shop All Sleeve Anchors
Newport Fasteners
Sleeve Anchor, 1/4" Dia., 3" L, Stainless Steel Plain, 100 PK
Mfr # 762245
Zoro # G106370103
product price: $618.99
/pk 100, $6.19/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- Anchor Diameter 1/4"
- Overall Length 3"
- Material Type Stainless Steel
- Finish Plain
- Thread Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 762245
- Zoro # G106370103
- Country of Origin Unknown
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3" |
Thread Size | 1/4" |
Details
Item | Sleeve Anchor |
Material Type | Stainless Steel |
Finish | Plain |
Head Type | Flat |
Drive Type | Slotted |
Material Grade | 18-8 |
Description
1/4" x 3" Sleeve Anchors/Flat Head/Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22080.075.0625)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 18 mm L, Nylon Body, 25 PK (5901PK)
- TRIMAX Trimax TS32 Trimax Universal Locking Pin (TS32)
- MIDWEST FASTENER #12-24 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (32045)
- NEWPORT FASTENERS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (997180)
- NEWPORT FASTENERS Rod Hanger Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (724254)
- NEWPORT FASTENERS Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 10 PK (799656)
- NEWPORT FASTENERS Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 50 PK (153668)
- NEWPORT FASTENERS Sleeve Anchor, 1/2" Dia., 3" L, Stainless Steel Plain, 25 PK (259938)
- RED HEAD Sleeve Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 25 PK (50362)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (FS-3840)
- Newport Fasteners Concrete Anchors