Shop All Sleeve Anchors
Newport Fasteners
Sleeve Anchor, 1/4" Dia., 2" L, Stainless Steel Plain, 100 PK
Mfr # 523350
Zoro # G206370096
product price: $691.99
/pk 100, $6.92/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Diameter 1/4"
- Overall Length 2"
- Material Type Stainless Steel
- Finish Plain
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 523350
- Zoro # G206370096
- Country of Origin Unknown
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2" |
Thread Size | 1/4" |
Details
Item | Sleeve Anchor |
Material Type | Stainless Steel |
Finish | Plain |
Head Type | Round |
Drive Type | Slotted |
Material Grade | 18-8 |
Description
1/4" x 2" Sleeve Anchors/Round Head/Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Deck Screw, 3-1/2 in, Steel, Torx Drive, 1350 PK (FMGD312-1350)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51030.016.0043)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-4)
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.009.0025)
- NEWPORT FASTENERS Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 10 PK (799656)
- NEWPORT FASTENERS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (997180)
- NEWPORT FASTENERS Rod Hanger Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (724254)
- NEWPORT FASTENERS Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 50 PK (153668)
- NEWPORT FASTENERS Sleeve Anchor, 1/2" Dia., 3" L, Stainless Steel Plain, 25 PK (259938)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 25 PK (U09150.037.0300)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK (04150)
- Newport Fasteners Concrete Anchors