Shop All Sleeve Anchors
Newport Fasteners
Sleeve Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK
Mfr # 415057
Zoro # G306370101
product price: $152.99
/pk 25, $6.12/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Anchor Diameter 1/2"
- Overall Length 3"
- Material Type Steel
- Finish Zinc Plated
- Head Type Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 415057
- Zoro # G306370101
- Country of Origin Unknown
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3" |
Thread Size | 1/2" |
Details
Item | Sleeve Anchor |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Description
1/2" x 3" Sleeve Anchors/Hex Head/Steel/Zinc , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 18 (Coarse), 5/8" Brl Lg, Steel Black, 15 PK (37541)
- ZORO SELECT Arch Barrel, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z1618)
- MIDWEST FASTENER Round Rivet Washer, 5/32 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53968)
- PRIME-LINE Carriage Bolts 1/4in-20 X 3in Grade 18-8 Stainless Steel 25PK (9062431)
- NEWPORT FASTENERS Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 10 PK (799656)
- NEWPORT FASTENERS Rod Hanger Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (724254)
- NEWPORT FASTENERS Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 50 PK (153668)
- NEWPORT FASTENERS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (997180)
- NEWPORT FASTENERS Sleeve Anchor, 1/2" Dia., 3" L, Stainless Steel Plain, 25 PK (259938)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 10 PK (1715000)
- SUBURBAN BOLT AND SUPPLY Sleeve Anchor, 5/8" Dia., 8-1/2" L (A04106947)
- Newport Fasteners Sleeve Anchors