Shop All Sleeve Anchors
Newport Fasteners
Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK
Mfr # 548579
Zoro # G306370125
product price: $147.99
/pk 25, $5.92/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Anchor Diameter 1/2"
- Overall Length 2-1/4"
- Material Type Steel
- Finish Zinc Plated
- Head Type Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 548579
- Zoro # G306370125
- Country of Origin Unknown
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-1/4" |
Thread Size | 1/2" |
Details
Item | Sleeve Anchor |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Description
1/2" x 2 1/4" Sleeve Anchors/Hex Head/Steel/Zinc , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 320 PK (B38405.075.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 25 PK (08208)
- ZORO SELECT Spring Pin, Sltd, 7/32inx3/4in, Pln, PK50 (U39100.021.0075)
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 5 PK (N01060.100.0150)
- NEWPORT FASTENERS Rod Hanger Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (724254)
- NEWPORT FASTENERS Sleeve Anchor, 1/2" Dia., 3" L, Stainless Steel Plain, 25 PK (259938)
- NEWPORT FASTENERS Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 50 PK (153668)
- NEWPORT FASTENERS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (997180)
- NEWPORT FASTENERS Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 10 PK (799656)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 2" L, 18-8 Stainless Steel Plain, 100 PK (1432ASLR188)
- GLOBAL INDUSTRIAL Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated (320743)
- Newport Fasteners Concrete Anchors