Shop All Sleeve Anchors
Newport Fasteners
Sleeve Anchor, 1/2" Dia., 2-1/4" L, Stainless Steel Plain, 25 PK
Mfr # 232186
Zoro # G106370097
product price: $416.99
/pk 25, $16.68/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Anchor Diameter 1/2"
- Overall Length 2-1/4"
- Material Type Stainless Steel
- Finish Plain
- Head Type Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 232186
- Zoro # G106370097
- Country of Origin Unknown
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-1/4" |
Thread Size | 1/2" |
Details
Item | Sleeve Anchor |
Material Type | Stainless Steel |
Finish | Plain |
Head Type | Hex Nut |
Drive Type | Hex |
Material Grade | 18-8 |
Description
1/2" x 2 1/4" Sleeve Anchors/Hex Head/Stainless Steel , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length, 10 PK (ZSCRW-558)
- ZORO SELECT Carriage Bolt, 3/8-16, 8In, LCS, Zinc, PK110 (B08305.037.0800)
- ZORO SELECT Masonry Nail, Fluted, 3 In. L, PK66 (1131103)
- ZORO SELECT Set Screw, M6 x 1mm, 20mm L, PK100 (M51250.060.0020)
- NEWPORT FASTENERS Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 10 PK (799656)
- NEWPORT FASTENERS Sleeve Anchor, 1/2" Dia., 3" L, Stainless Steel Plain, 25 PK (259938)
- NEWPORT FASTENERS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (997180)
- NEWPORT FASTENERS Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 50 PK (153668)
- NEWPORT FASTENERS Rod Hanger Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (724254)
- GLOBAL INDUSTRIAL Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated (320743)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 25 PK (U09100.037.0350)
- Newport Fasteners Concrete Anchors