Shop All Lag Shield Anchors
Newport Fasteners
Single Lag Shield, 5/8" Dia, Alloy Steel Zinc Plated, 25 PK
Mfr # 811804
Zoro # G206315226
product price: $319.99
/pk 25, $12.80/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Zinc Plated
- Drill Bit Size 5/8"
- Minimum Hole Depth 1"
- Thread Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 811804
- Zoro # G206315226
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/8" |
Drill Bit Size | 5/8" |
Minimum Hole Depth | 1" |
Thread Size | 5/8" |
Details
Item | Single Lag Shield |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
5/8" Single Expansion Anchors/Zinc Alloy/Recommended Hole Diameter: 1" , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20-80-100BX)
- MIDWEST FASTENER Acorn Nut, #6-32, Nylon, 10 PK (62545)
- ZORO SELECT Cap Nail, 1In L, PK300 (4NFC3)
- ZORO SELECT Barrel Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY87)
- MIDWEST FASTENER Double Lag Shield, 5/8" Dia, Steel Zinc Plated, 10 PK (07476)
- POWERS 1/4in x 2in Lok-Bolt AS Threshold Sleeve Expansion Anchors, Flat Head, 100PK (POW 05500S)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK (06322-PWR)
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 3/4" L, Alloy Steel Plain, 100 PK (3531000)
- MKT FASTENING SUP-R-STUD TZ Single Lag Shield, 5/8" Dia, 1-1/2" L, Alloy Steel Plain, 25 PK (6105000)
- DEWALT Double Double Lag Shield, 3/4" Dia, 3-15/16" L, Alloy Steel Plain, 10 PK (09535-PWR)
- MIDWEST FASTENER Short Lag Shield, 1" L, Alloy Steel 100 PK (04201)
- Newport Fasteners Lag Shield Anchors