Shop All Shoulder Bolts
Newport Fasteners
Shoulder Screw, 3/4"-10 Thr Sz, 7 in Shoulder Lg, Alloy Steel, 10 PK
Mfr # 662700-10
Zoro # G506368960
product price: $2,906.99
/pk 10, $290.70/ea
Free Shipping & Returns
$2,906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Shoulder Diameter 1 in
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 662700-10
- Zoro # G506368960
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | 3/4"-10 |
Shoulder Diameter | 1 in |
Shoulder Length | 7 in |
Head Diameter | 1-1/2 in |
Head Height | 1 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Description
Socket Head Shoulder Screw, 1" x 7", Alloy Steel, Black Oxide, Hex Socket Drive , 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Hex Nut, 5/16"-18, Steel, Grade 8, Advanced Corrosion Resistance, 17/64 in Ht, 100 PK (UST236013)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Dagger Guard White Coating Steel Hex Head Hex Drive, 7000 PK (SDCT10034WHT)
- HILLMAN 25PK ANT Uphol Nail (122680)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel (U07111.075.0350)
- NEWPORT FASTENERS Shoulder Screw, 3/4"-10 Thr Sz, 2-3/4 in Shoulder Lg, Alloy Steel, 10 PK (905453-10)
- NEWPORT FASTENERS Shoulder Screw, 3/4"-10 Thr Sz, 4-1/2 in Shoulder Lg, Alloy Steel, 30 PK (810329-30)
- NEWPORT FASTENERS Shoulder Screw, 3/4"-10 Thr Sz, 1-1/2 in Shoulder Lg, Alloy Steel, 50 PK (902028-50)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 11/32 in Shoulder Lg, Titanium (STR70531C05.5-1)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0062)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0062)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0125)
- Newport Fasteners Shoulder Bolts