Shop All Shoulder Bolts
Newport Fasteners
Shoulder Screw, 3/4"-10 Thr Sz, 2-3/4 in Shoulder Lg, Alloy Steel, 10 PK
Mfr # 905453-10
Zoro # G306368726
product price: $775.99
/pk 10, $77.60/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Shoulder Diameter 1 in
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 905453-10
- Zoro # G306368726
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | 3/4"-10 |
Shoulder Diameter | 1 in |
Shoulder Length | 2-3/4 in |
Head Diameter | 1-1/2 in |
Head Height | 1 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Description
Socket Head Shoulder Screw, 1" x 2 3/4", Alloy Steel, Black Oxide, Hex Socket Drive , 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2-1/4" L, Steel Blue Ruspert, 50 PK (51780)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51060.016.0050)
- ZORO SELECT #8-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0100)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Full Round Head, 15 Degrees (C10P120D)
- NEWPORT FASTENERS Shoulder Screw, 3/4"-10 Thr Sz, 7 in Shoulder Lg, Alloy Steel, 10 PK (662700-10)
- NEWPORT FASTENERS Shoulder Screw, 3/4"-10 Thr Sz, 4-1/2 in Shoulder Lg, Alloy Steel, 30 PK (810329-30)
- NEWPORT FASTENERS Shoulder Screw, 3/4"-10 Thr Sz, 1-1/2 in Shoulder Lg, Alloy Steel, 50 PK (902028-50)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (STR60131C10)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 7/32 in Shoulder Lg, Alloy Steel (STR70014C03.5)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (4422)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 10 PK (SBIA0750150USA-010BX)
- Newport Fasteners Shoulder Bolts