Shop All Drop-In Anchors
Newport Fasteners
Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK
Mfr # 378757
Zoro # G506314745
product price: $190.99
/pk 25, $7.64/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Material Steel
- Finish Zinc Plated
- Thread Size 5/8"-11
- Drop-In Anchor Type Drop-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 378757
- Zoro # G506314745
- Country of Origin Unknown
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 11" |
Thread Size | 5/8"-11 |
Details
Item | Short Drop-In Anchor |
Material | Steel |
Finish | Zinc Plated |
Drop-In Anchor Type | Drop-In |
Description
5/8-11 Drop-In Anchors/Zinc /Bolt Size5/8-11/Hole Diam.7/8"/Thread1"-1 3/16"/Min. Embedment2 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (430174-PG)
- ZORO SELECT Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 25 mm L, 50 PK (5690PK)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 5 in L, Steel Blue Ruspert, 10 PK (53256)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel (A0310120048PZ)
- NEWPORT FASTENERS Short Drop-In Anchor, 5/8" Dia, 11" L, Stainless Steel Plain, 25 PK (978722)
- NEWPORT FASTENERS Short Drop-In Anchor, 1/2" Dia, 13" L, Stainless Steel 50 PK (460297)
- L.H. DOTTIE Short Drop-In Anchor, 1" L, Polyethylene 100 PK (222)
- HILLMAN EXPANDETS GREEN 1IN (370720)
- RED HEAD Multi-Set II Flush Embedment Anchor, 3/8" Dia, 1" L, 18-8 Stainless Steel Plain, 100 PK (SRM-14)
- ZORO SELECT Flanged Coil Thread Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK (U30577.062.0001)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/16" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09330-PWR)
- Newport Fasteners Concrete Anchors