Shop All Drop-In Anchors
Newport Fasteners
Short Drop-In Anchor, 5/8" Dia, 11" L, Stainless Steel Plain, 25 PK
Mfr # 978722
Zoro # G506314752
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Material Stainless Steel
- Finish Plain
- Thread Size 5/8"-11
- Drop-In Anchor Type Drop-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 978722
- Zoro # G506314752
- Country of Origin Unknown
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 11" |
Thread Size | 5/8"-11 |
Details
Item | Short Drop-In Anchor |
Material | Stainless Steel |
Finish | Plain |
Drop-In Anchor Type | Drop-In |
Material Grade | 18-8 |
Description
5/8-11 Drop-In Anchors/St. Steel /Bolt Size: 5/8-11/Hole Diam.: 7/8"/Thread1"-1 3/16"/Min. 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 100 PK (06825)
- ZORO SELECT Clevis Pin, Std, 1018Zinc, 1 In x2 1/4 In L (WWG-CLPZ-232)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-202R)
- ACTEK Eye Bolt M16-2.00, 1-3/4 in Shank, 1-3/8 in ID, Steel (41308)
- NEWPORT FASTENERS Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK (378757)
- NEWPORT FASTENERS Short Drop-In Anchor, 1/2" Dia, 13" L, Stainless Steel 50 PK (460297)
- DEWALT Calk-In Short Drop-In Anchor, 5/8" L, Steel Plain (09211-PWR)
- ZORO SELECT Short Drop-In Anchor, 3/8" Dia, 16" L, Steel Zinc Plated, 50 PK (37ADR)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 3/4" L, Steel Zinc Plated, 100 PK (RX-38)
- MIDWEST FASTENER Short Drop-In Anchor, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK (04240)
- POWERS Steel Dropin Short Drop-In Anchor, 1/4" Dia, Carbon Steel (06335-PWR)
- Newport Fasteners Drop-In Anchors