Shop All Drop-In Anchors
Newport Fasteners
Short Drop-In Anchor, 3/4" Dia, 3/16" L, Steel Zinc Plated, 50 PK
Mfr # 239819
Zoro # G206314748
product price: $155.99
/pk 50, $3.12/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/16"
- Material Steel
- Finish Zinc Plated
- Thread Size 3/4"-1
- Drop-In Anchor Type Drop-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 239819
- Zoro # G206314748
- Country of Origin Unknown
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 3/16" |
Thread Size | 3/4"-1 |
Details
Item | Short Drop-In Anchor |
Material | Steel |
Finish | Zinc Plated |
Drop-In Anchor Type | Drop-In |
Description
1/2-13 Drop-In Anchors/Zinc /Bolt Size1/2-13/Hole Diam.5/8"/Thread3/4"-1 3/16"/Min. Embedment50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0062)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK (U01000.025.0062)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04006.125.0700)
- ZORO SELECT #10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 3/4 in Length, 5 PK (NAS1351N3-12)
- NEWPORT FASTENERS Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK (378757)
- NEWPORT FASTENERS Short Drop-In Anchor, 3/4" Dia, 10" L, Stainless Steel Plain, 10 PK (852252)
- NEWPORT FASTENERS Short Drop-In Anchor, 1/2" Dia, 13" L, Stainless Steel 50 PK (460297)
- NEWPORT FASTENERS Short Drop-In Anchor, 5/8" Dia, 11" L, Stainless Steel Plain, 25 PK (978722)
- MINUTE MAN ANCHORS Minute Man Anchors 3001 Optional Head for Steel MH Piers - Standard Head, 40 Pack (3001)
- MKT FASTENING Short Drop-In Anchor, 3/8 in Dia, 2-3/4" L, Steel Zinc Plated (303830I)
- RED HEAD DropIn Anchor, Steel, Zinc (50126)
- Newport Fasteners Concrete Anchors