Shop All Drop-In Anchors
Newport Fasteners
Short Drop-In Anchor, 3/4" Dia, 10" L, Stainless Steel Plain, 10 PK
Mfr # 852252
Zoro # G106314749
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Material Stainless Steel
- Finish Plain
- Thread Size 3/4"-10
- Drop-In Anchor Type Drop-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 852252
- Zoro # G106314749
- Country of Origin Unknown
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 10" |
Thread Size | 3/4"-10 |
Details
Item | Short Drop-In Anchor |
Material | Stainless Steel |
Finish | Plain |
Drop-In Anchor Type | Drop-In |
Material Grade | 18-8 |
Description
3/4-10 Drop-In Anchors/St. Steel /Bolt Size: 3/4-10/Hole Diam.: 1"/Thread1 3/16"-1 1/4"/Min. 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STINGER Nail Cap Mtl Rs 1-1/2 In 50Lb (00127092)
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0050)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 4" L, 50 PK (8340500)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.080.0020)
- NEWPORT FASTENERS Short Drop-In Anchor, 5/8" Dia, 11" L, Stainless Steel Plain, 25 PK (978722)
- NEWPORT FASTENERS Short Drop-In Anchor, 3/4" Dia, 3/16" L, Steel Zinc Plated, 50 PK (239819)
- NEWPORT FASTENERS Short Drop-In Anchor, 1/2" Dia, 13" L, Stainless Steel 50 PK (460297)
- NEWPORT FASTENERS Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK (378757)
- ZORO SELECT Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (U30575.037.0001)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 15 PK (60767)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (09360-PWR)
- Newport Fasteners Drop-In Anchors