Shop All Drop-In Anchors
Newport Fasteners
Short Drop-In Anchor, 1/4" Dia, 1-1/2" L, Nylon 1000 PK
Mfr # 382657
Zoro # G306370132
product price: $311.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 1-1/2"
- Material Nylon
- Drill Bit Size 5/16"
- Thread Size #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 382657
- Zoro # G306370132
- Country of Origin Unknown
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/2" |
Drill Bit Size | 5/16" |
Thread Size | #14 |
Details
Item | Short Drop-In Anchor |
Material | Nylon |
Drop-In Anchor Type | Drop-In |
Description
#14x1 1/2" Fluted Plastic Anchors/Nylon/For Use With 1/4" Screws/L:1 1/2"/Drill Size: 5/16",1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapping Screw Assortment, Stainless Steel, Plain Finish (JBDL24PSMS25S)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (30A0606-EA-100)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 25 PK (HC3014025-025P2)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02288-PWR)
- NEWPORT FASTENERS Short Drop-In Anchor, 5/8" Dia, 11" L, Stainless Steel Plain, 25 PK (978722)
- NEWPORT FASTENERS Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK (378757)
- NEWPORT FASTENERS Short Drop-In Anchor, 1/2" Dia, 13" L, Stainless Steel 50 PK (460297)
- SIMPSON STRONG-TIE DROP-IN ANCHOR COIL THREAD 3/4 (DIAB75C)
- ZORO SELECT Short Drop-In Anchor, 3/8" Dia, 16" L, Steel Zinc Plated, 50 PK (37ADR)
- POWERS Spike Short Drop-In Anchor, 3/16" Dia, 4" L, Steel (05512-PWR)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1" Dia, 2-1/2" L, Steel Zinc Plated, 25 PK (RL-58)
- Newport Fasteners Drop-In Anchors