Shop All Drop-In Anchors
Newport Fasteners
Short Drop-In Anchor, 1" L, Nylon 1000 PK
Mfr # 427070
Zoro # G106370134
product price: $126.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material Nylon
- Drill Bit Size 3/16"
- Thread Size #4
- Drop-In Anchor Type Drop-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 427070
- Zoro # G106370134
- Country of Origin Unknown
- Category Drop-In Anchors
Dimensions
Overall Length | 1" |
Drill Bit Size | 3/16" |
Thread Size | #4 |
Details
Item | Short Drop-In Anchor |
Material | Nylon |
Drop-In Anchor Type | Drop-In |
Description
#4 - #6x1" Fluted Plastic Anchors/Nylon/For Use With #4 - #6 Screws/L:1"/Drill Size: 3/16",1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 25 PK (430241-PG)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 25 PK (7433SD2-PWR)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0001)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 5 PK (1773SS0)
- NEWPORT FASTENERS Short Drop-In Anchor, 5/8" Dia, 11" L, Stainless Steel Plain, 25 PK (978722)
- NEWPORT FASTENERS Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK (378757)
- NEWPORT FASTENERS Short Drop-In Anchor, 1/2" Dia, 13" L, Stainless Steel 50 PK (460297)
- L.H. DOTTIE Short Drop-In Anchor, 1/4" Dia, 7/16" L, Carbon Steel Zinc Plated, 100 PK (DA25)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 100 PK (04211)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1" Dia, 2-1/2" L, Steel Zinc Plated, 25 PK (RM-58)
- ZORO SELECT Short Drop-In Anchor, 3/8" Dia, 16" L, Steel Zinc Plated, 50 PK (37ADR)
- Newport Fasteners Concrete Anchors