Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #8 x 3/4 in, Black Oxide Steel Pan Head Square Drive, 8000 PK
Mfr # 329065
Zoro # G306361376
product price: $912.99
/pk 8000, $0.11/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Materials for Use With Thin Metal, Resin-Filled Plywood
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 329065
- Zoro # G306361376
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Pointed |
Material | Steel |
Finish | Black Oxide |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.4 |
Description
#8 x 3/4" Type A Self-Tapping Screws/Square/Pan Head/Steel/Black Oxide , 8000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 25 PK (1312CT0)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (M04114.060.0030)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 5 PK (Z9188-BEV)
- HILLMAN Deck Screw, #8 x 2 in, Stainless Steel, Square Drive (41599)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 3/4 in, Black Oxide Steel Pan Head Square Drive, 3000 PK (698444)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Truss Head Torx Drive, 600 PK (435785)
- NEWPORT FASTENERS Sheet Metal Screw, #6-20 x 1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (172842-100)
- NEWPORT FASTENERS Sheet Metal Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (109887-100)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 4000 PK (422056-4000)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK (956043)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0150)
- Newport Fasteners Sheet Metal Screws