Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK
Mfr # 784137-4000
Zoro # G306363356
product price: $285.99
/pk 4000, $0.07/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3/4 in
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 784137-4000
- Zoro # G306363356
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
#8 x 3/4" Type A Self-Tapping Screws/Phillips/Pan Head/Stainless Steel 18-8 , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/4 in, 4 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05561)
- GRIP-RITE Self-Drilling Screw, 1-5/8 in, Flat Head Phillips Drive, 5000 PK (CB158)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Plain, 1-9/32 in Ht, 35 PK (150NFP)
- SET SCREW & MANUFACTURING 3/4-10 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75100625CPX-100)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1-1/4 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (254351)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (125473)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 4500 PK (282489-4500)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 7/8 in, 18-8 Stainless Steel Hex Head Slotted Drive, 4000 PK (146354)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1 in, 316 Stainless Steel Truss Head Phillips Drive, 2000 PK (904883-2000)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 4000 PK (422056-4000)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05164)
- Newport Fasteners Sheet Metal Screws