Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Phillips Drive, 10000 PK
Mfr # 542924
Zoro # G006362222
product price: $1,360.99
/pk 10000, $0.14/ea
Free Shipping & Returns
$1,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1/2 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 542924
- Zoro # G006362222
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.4 |
Description
#8 x 1/2" Type A Self-Tapping Screws/Phillips/Hex Washer Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 100 PK (7404SD1-PWR)
- STANLEY ENGINEERED FASTENING Rivet Nut, #6-32 Thread Size, 0.981 in L, Rubber, 25 PK (347024/666)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (4ZU11)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 12 mm W, 12 mm H (WWG3012121000)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 1000 PK (549995)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 5000 PK (680823)
- NEWPORT FASTENERS Sheet Metal Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (226828-100)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 1500 PK (595696)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (605122)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, Black Oxide 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (981329)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51680.016.0200)
- Newport Fasteners Sheet Metal Screws