Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Square Drive, 2000 PK
Mfr # 649079-2000
Zoro # G306362304
product price: $302.99
/pk 2000, $0.15/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 649079-2000
- Zoro # G306362304
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Square |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
#8 x 1 1/4" Type A Self-Tapping Screws/Square/Truss Head/Stainless Steel 18-8 , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, 27100lb, PK5 (U39101.050.0400)
- KIPP Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L (K0871.414X70)
- L.H. DOTTIE Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1 in L, 100 PK (5MB5161)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0055)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Truss Head Square Drive, 2000 PK (310953-2000)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Square Drive, 1000 PK (432261-1000)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK (965346-3500)
- NEWPORT FASTENERS Sheet Metal Screw, #8-18 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (137814-10000)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (668325)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 500 PK (887596-500)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08177)
- Newport Fasteners Sheet Metal Screws