Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 2000 PK
Mfr # 990536-2000
Zoro # G306363837
product price: $206.99
/pk 2000, $0.10/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/2 in
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 990536-2000
- Zoro # G306363837
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
#8 x 1 1/2" Type A Self-Tapping Screws/Phillips/Oval Head/Stainless Steel 18-8 , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMJ6)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, M4, Nylon, Class 8, Zinc Plated (A44200400NE)
- KIPP Rod End, Stainless Steel, Bright, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.08081191)
- ZORO SELECT Rod End, Steel, 3/4"-10 Thrd Sz, 2-1/2 in Thrd Lg, 6 in Overall Lg, 10 PK (18275 1)
- NEWPORT FASTENERS Sheet Metal Screw, 3/8" x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (313371)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 4000 PK (422056-4000)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (668325)
- NEWPORT FASTENERS Sheet Metal Screw, 1/4"-14 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (388969-100)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 3/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 750 PK (190845)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 500 PK (867448)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05111)
- Newport Fasteners Self-Tapping Screws