Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 3000 PK
Mfr # 208699
Zoro # G106360159
product price: $451.99
/pk 3000, $0.15/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 2 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 208699
- Zoro # G106360159
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.4-1998 |
Description
#6 x 2" Type A Self-Tapping Screws/Phillips/Truss Head/Steel/Zinc , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 9-1/2 in L, 5 PK (U01200.062.0950)
- SENCO Collated Finishing Nail, 1-1/4 in L, 16 ga, Galvanized, T-Head Head, Straight (M001002)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51060.040.0020)
- FASTENMASTER SCREW WD FLT 3-5/8""250PK (FMLLF358B-250)
- NEWPORT FASTENERS Sheet Metal Screw, #4 x 1-1/4 in, Zinc Plated Steel Oval Head Phillips Drive, 8000 PK (115507)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 400 PK (235727)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 1200 PK (727360-1200)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Truss Head Square Drive, 2000 PK (310953-2000)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Combination Drive, 3500 PK (418076-3500)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 4000 PK (474306-4000)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.013.0062)
- Newport Fasteners Self-Tapping Screws