Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 1000 PK
Mfr # 450139-1000
Zoro # G506361411
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1/2 in
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 450139-1000
- Zoro # G506361411
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
#6 x 1/2" Type A Self-Tapping Screws/Phillips/Truss Head/Stainless Steel 18-8 , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (WWG-CPS-018)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 50 PK (DLTCN-625)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07040.050.0600)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (FHS100618-100P1)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 4000 PK (474306-4000)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (164620)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Phillips Drive, 10000 PK (542924)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 3500 PK (605590)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 1000 PK (549995)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 4000 PK (422056-4000)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 35 PK (64042)
- Newport Fasteners Self-Tapping Screws