Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #6-20 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 9300 PK
Mfr # 332626-9300
Zoro # G606360611
product price: $325.99
/pk 9300, $0.04/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 332626-9300
- Zoro # G606360611
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #6-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Item | Sheet Metal Screw |
Description
#6-20 x 3/4" Type AB Self-Tapping Screws/Phillips/Truss Head/Steel/Zinc Plating , 9300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Galvanized (K2025-A-HDG)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (51222)
- E-Z LOK Ultrasonic Insert, 100 PK (HI-004-WH)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.250x5 In (1BAJ2)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 4500 PK (282489-4500)
- NEWPORT FASTENERS Sheet Metal Screw, #2 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 1000 PK (245558-1000)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 5000 PK (480902)
- NEWPORT FASTENERS Sheet Metal Screw, #8-18 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (329139-100)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 500 PK (887596-500)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (289471)
- ZORO SELECT Sheet Metal Screw, 1/4" x 1/2 in, Black Phosphate Steel Hex Head Slotted Drive, 50 PK (9934PK)
- Newport Fasteners Self-Tapping Screws