Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, 5/16" x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 750 PK
Mfr # 289320
Zoro # G006361553
product price: $2,120.99
/pk 750, $2.83/ea
Free Shipping & Returns
$2,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size 5/16"
- Drive Size 1/2 in
- Material 18-8 Stainless Steel
- Materials for Use With Thin Stainless Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 289320
- Zoro # G006361553
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | 5/16" |
Fastener Length | 3/4 in |
Drive Size | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Thin Stainless Sheet |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3-2010 |
Description
5/16" x 3/4" Type AB Self-Tapping Screws/Slotted/Hex Washer Head/18-8 Stainless Steel , 750PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Not Graded, Black Oxide, 3/8 in Ht, 50 PK (HNFI5043LH-050BX)
- ZORO SELECT Round Weld Nut, #8-32, Steel, 1/32 in Ht, 100 PK (1LAC3)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51862.025.0250)
- X1 TOOLS 1/4 x 5/8 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1210x100)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 500 PK (867448)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 2-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1250 PK (137724)
- NEWPORT FASTENERS Sheet Metal Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (109887-100)
- NEWPORT FASTENERS Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 10000 PK (829845)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 2 in, Black Oxide Steel Pan Head Phillips Drive, 3000 PK (256950)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Pan Head Square Drive, 2000 PK (178862-2000)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 20 PK (69503)
- Newport Fasteners Self-Tapping Screws