Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1500 PK
Mfr # 508704
Zoro # G506361800
product price: $1,139.99
/pk 1500, $0.76/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size 5/16"
- Fastener Length 1 in
- Drive Size 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 508704
- Zoro # G506361800
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | 5/16" |
Fastener Length | 1 in |
Drive Size | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3-2010 |
Description
5/16" x 1" Type AB Self-Tapping Screws/Slotted/Hex Washer Head/Steel/Zinc , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 5 PK (74626)
- ZORO SELECT Hex Nut, 3/4"-10, Brass, Not Graded, Plain, 41/64 in Ht, 5 PK (1WE36)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04100.100.0800)
- ZORO SELECT Wood Screw, #6, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0100)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (935330)
- NEWPORT FASTENERS Sheet Metal Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 2300 PK (763859-2300)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 500 PK (669880-500)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (125473)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 2000 PK (990536-2000)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 4000 PK (422056-4000)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #0-42 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (460050)
- Newport Fasteners Self-Tapping Screws