Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 10000 PK
Mfr # 829845
Zoro # G106363143
product price: $496.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #4
- Head Type Round
- Drive Size #1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 829845
- Zoro # G106363143
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/2 in |
Drive Size | #1 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3-2010 |
Description
#4 x 1/2" Type AB Self-Tapping Screws/Phillips/Round Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38130.150.0001)
- TE-CO Swing Bolt, Steel, Black Oxide, 5/16"-18 Thrd Sz (43003)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD2HXTP)
- G.L. HUYETT Cotter Pin, 1/8"Dx3/4" L, 316 SS, PK50 (WWG-125-0750-80)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 4000 PK (623861)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (784137-4000)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 3/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 500 PK (525857)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 1500 PK (595696)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (992019-100)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (668325)
- L.H. DOTTIE Sheet Metal Screw, #8 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (PHSMSS82)
- Newport Fasteners Sheet Metal Screws