Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, 3/8" x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 375 PK
Mfr # 903115
Zoro # G106363679
product price: $2,652.99
/pk 375, $7.07/ea
Free Shipping & Returns
$2,652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Inch
- Screw Size 3/8"
- Drive Size 9/16 in
- Material 18-8 Stainless Steel
- Materials for Use With Thin Stainless Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 903115
- Zoro # G106363679
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | 3/8" |
Fastener Length | 1 in |
Drive Size | 9/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Thin Stainless Sheet |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3-2010 |
Description
3/8" x 1" Type AB Self-Tapping Screws/Unslotted/Hex Washer Head/18-8 Stainless Steel , 375PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 1 in L, 2D, White Finish (461527)
- MIDWEST FASTENER #6-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 20 PK (68245)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 8 mm Bore Dia., 100 PK (DHO-8ST PA)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0062)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 3/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK (406032)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 5 in, Zinc Plated Steel Hex Head Slotted Drive, 300 PK (764904)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 5000 PK (521943)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 2-1/2 in, Black Oxide Steel Pan Head Phillips Drive, 1000 PK (177914)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 3 in, 18-8 Stainless Steel Hex Head Slotted Drive, 1000 PK (679745)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1500 PK (508704)
- ZORO SELECT Sheet Metal Screw, #10 x 15/16 in, Black Phosphate Steel Pan Head Phillips Drive, 50 PK (1724PK)
- Newport Fasteners Sheet Metal Screws