Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #14 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 400 PK
Mfr # 235727
Zoro # G506360377
product price: $1,959.99
/pk 400, $4.90/ea
Free Shipping & Returns
$1,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #14
- Fastener Length 6 in
- Drive Size #3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 235727
- Zoro # G506360377
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 6 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.4-1998 |
Description
#14 x 6" Type AB Self-Tapping Screws/Phillips/Flat Head/Steel/Zinc , 400PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010632P025)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51040.080.0030)
- TE-CO 3/8"-16, Carbon Steel, Black Oxide Finish (45152)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.5 in L, Steel Body, 80 PK (350808-0)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Square Drive, 2000 PK (649079-2000)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 3000 PK (208699)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (935330)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 5/8 in, Zinc Plated 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK (995344-1000)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 3700 PK (830285-3700)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 750 PK (289320)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, White Steel Flat Head Phillips Drive, 35 PK (36247)
- Newport Fasteners Self-Tapping Screws